BROWNING 1295641 60BU014 Bushing Kit, 0.875 Inch Bore Size, 7/8 Inch Shaft Size

Item: AL4UGH
Model: 1295641
Cross Ref: 60BU014
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$509.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Bushing Kit
Bore Diameter 7/8"
For Series TGC60 Series
For Use With Torq/Gard Model TGC60 Overload Clutch
Shaft Size 7/8"

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.324

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site