-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transmission Chain Sprocket |
|---|---|
| Bushing Bore Range | 1 1/8" to 3 3/4" |
| Bushing Size | R1 |
| Chain Pitch | 1" |
| Chain Size | 80 |
| Chain Type | ANSI Roller Chain |
| Hardened Teeth | No |
| Hub Dia. | 5 3/8" |
| Hub Type | B Hub One Side |
| Keyway | Yes |
| Length Through Bore | 3.1563" |
| Material | Steel |
|---|---|
| Min. Plain Bore | No |
| Mounting Method | Bushed |
| No. Of Rows Of Teeth | 1 |
| No. Of Teeth | 70 |
| Other Features | Split Taper Bushing |
| Outside Dia. | 22.867" |
| Pitch Dia. | 22.289" |
| System Of Measurement | Imperial |
| Type | Single Strand Type 4 |
| Height (cm) | 58.14 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 58.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 31.23 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)