-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sprocket |
|---|---|
| Bore Dia. | 1 1/4" |
| Bushing Size | No Bushing |
| Chain Pitch | 1 1/4" |
| Chain Size | 100 |
| Chain Type | ANSI Roller Chain |
| Hardened Teeth | No |
| Hub Type | A-No Hub |
| Keyway | No |
| Length Through Bore | 0.692" |
| Material | Steel |
|---|---|
| Min. Plain Bore | Yes |
| Mounting Method | Rough Bore |
| No. Of Rows Of Teeth | 1 |
| No. Of Teeth | 22 |
| Outside Dia. | 9.444" |
| Pitch Dia. | 8.784" |
| Pitch Size | 1 1/4" |
| System Of Measurement | Imperial |
| Type | Single Strand Plate Type A |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)