-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | FHP V-Belt |
|---|---|
| Color | Black |
| Cross Section | 3L |
| Material | Neoprene |
| Number Of Ribs | 1 |
| Operating Temp. | 140°F |
| Outside Length | 62" |
|---|---|
| Reinforced Material | Cotton |
| Thickness | 7/32" |
| Top Width | 3/8" |
| Type | Non-Cogged |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)