-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Cross Section | BX |
| Number Of Ribs | 1 |
| Operating Temp. | -60°F to +250°F |
| Outside Length | 88" |
| Reinforced Material | Nylon |
|---|---|
| Thickness | 7/16" |
| Top Width | 0.6563" |
| Type | Gripnotch |
| Height (cm) | 1.12 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)