-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 3/8" |
| Bore Dia. | 3/4" |
| Bore Type | Finished |
| Face Width | 1" |
| Flange Dia. | 2 3/16" |
| For Use With | 3/4 Inch Width Type L075 Belt |
| Hub Dia. | 1 7/16" |
|---|---|
| Hub Projection | 1/2" |
| Number Of Teeth | 16 |
| Outside Dia. | 1 22/25" |
| Overall Length | 1 1/2" |
| Pitch Dia. | 1.91" |
| Type | Type 1 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.87 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)