-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gearbelt Pulley |
|---|---|
| Belt Pitch | 3/8" |
| Bore Dia. | 3/8" |
| Bore Type | Finished |
| Face Width | 3/4" |
| Flange Dia. | 1 13/16" |
| For Use With | 1/2" Width Type L050 Belt |
| Hub Dia. | 1 1/8" |
|---|---|
| Hub Projection | 1/2" |
| Number Of Teeth | 13 |
| Outside Dia. | 1.522" |
| Overall Length | 1 1/4" |
| Pitch Dia. | 1.552" |
| Type | Type 1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)