-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Bore Dia. | 1 1/8" |
| Bore Type | Finished |
| Face Width | 1 3/4" |
| Hub Projection | 15/32" |
| Material | Cast Iron |
| No. Of Grooves | 2 |
| Outside Dia. | 2.95" |
|---|---|
| Overall Length | 2 7/32" |
| Pitch Dia. (a) | 2 2/5" |
| Pitch Dia. (b) | 2.9" |
| Series | BK Series |
| Suitable For Use With | AB Cross Section V-Belts |
| Type | Type 1 |
| Height (cm) | 7.49 |
|---|---|
| Length (cm) | 5.64 |
| Width (cm) | 7.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)