-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Series | 4L, A, 5L, B Series |
| Bore Dia. | 5/8" |
| Bore Type | Finished |
| Face Width | 7/8" |
| Hub Projection | 13/32" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Pitch Dia. | 5.1" |
| No. Of Grooves | 1 |
|---|---|
| Outside Dia. | 5.45" |
| Overall Length | 1 9/32" |
| Pitch Dia. (a) | 4.9" |
| Pitch Dia. (b) | 5 2/5" |
| Series | BK Series |
| Suitable For Use With | 4L/A And 5L/B Cross Section Belt |
| System Of Measurement | Imperial |
| Height (cm) | 13.84 |
|---|---|
| Length (cm) | 3.25 |
| Width (cm) | 13.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.143 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)