-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| Belt Series | C Series |
| Bore Dia. | 3/4" to 2 11/16" |
| Bore Type | Split Taper |
| Bushing Type | Q1 |
| Face Width | 2 1/4" |
| Hub Projection | 19/32" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Pitch Dia. | 7" |
| Min. Pitch Dia. | 7" |
|---|---|
| Min. Plain Bore | No |
| No. Of Grooves | 2 |
| Outside Dia. | 7 2/5" |
| Overall Length | 3 5/64" |
| Pitch Dia. | 7 2/5" |
| Suitable For Use With | Gripbelt C Cross Section Belt |
| System Of Measurement | Imperial |
| Type | Type 13 Web |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 7.82 |
| Width (cm) | 18.8 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.3675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)