-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Blanket |
|---|---|
| Amps | 1.5A |
| Backing Type | Adhesive |
| Color | Orange |
| Compatible Material | Metal |
| Compatible With Manufacturer Model Number | TB111N-325 |
| Compatible With Product Type | Conveyors, Hoppers, Silos, Tanks |
| Controller | No |
| Exposure Temperature - Maximum | 204°C |
| Exposure Temperature - Minimum | -51°C |
| Features | Chemical Resistant, Moisture Resistant, Radiation Resistant |
| Heating Device Outer Material | Silicone |
| Heating Device Type | Blanket |
| Includes Controller | No |
| Length | 12" |
| Max. Temp. | 450°F |
| Operating Temperature - Maximum | 232°C |
| Operating Temperature - Minimum | -51°C |
| Overall Length | 12" |
| Overall Width | 6" |
| Power Cord Length | 12" |
| Power Density | 2.5 W/sq. in. |
|---|---|
| Product Type | Heating Blanket |
| Requires Controller | Controller Required |
| Series | SRX Series |
| Temp. Range | -51°C to +232°C |
| Temperature Range | -51°C to +232°C |
| Thickness | 3/16" |
| Voltage | 120V |
| Wattage | 180 W |
| Width | 6" |
| Wiring | Grounded |
| Features | Chemical Resistant, Moisture Resistant, Radiation Resistant |
| Heating Device Outer Material | Silicone Rubber |
| Includes Controller | No |
| Max. Exposure Temp. | 204°C |
| Max. Operating Temp. | 232°C |
| Min. Exposure Temp. | -51°C |
| Min. Operating Temp. | -51°C |
| Standards | CE, FM APPROVED, REACH, ROHS |
| Temp. Range | -51°C to +232°C |
| Wattage | 180 W |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)