-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cup Horn Flow Thru |
|---|---|
| Compatible With Manufacturer Model Number | SFX250, SFX550 |
| Diameter | 3" |
| Material | Acrylic, Titanium |
| Overall Length | 8" |
|---|---|
| Overall Width | 3 1/2" |
| Product Type | Cup Horn Flow Thru |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)