-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cup Horn Flow Thru |
|---|---|
| Compatible With Manufacturer Model Number | SFX250, SFX550 |
| Diameter | 2" |
| For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
| Material | Acrylic, Titanium |
|---|---|
| Overall Length | 8" |
| Overall Width | 2 1/2" |
| Product Type | Cup Horn Flow Thru |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)