-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive Material | Not Applicable |
| Color | White |
| Double-sided Printable | No |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Finish | Matte |
| Label Material | Polyolefin |
|---|---|
| Label Media Format | Precut Roll |
| Labels Per Roll | 1 , 50 |
| Legend | Write On |
| Material Properties | Heat Shrinkable, Self Extinguishing |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 15.88 |
| Width (cm) | 12.06 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3501 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)