BRADY HX-2000-150-WT-S 117737 Precut Label Roll, 2 x 1 1/2 Inch, Self-Extinguishing Polyolefin, White

Item: AH2TJD
Model: HX-2000-150-WT-S
Cross Ref: 30DG81 / 117737
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$461.71
10% off
$415.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Information

Height (cm) 16.51
Length (cm) 15.88
Width (cm) 12.06
Country Of Origin US
Weight (kg) 1.0742

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site