-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Wire And Cable Labeling |
| Color | White |
| Compatible Grainger Part Number | 35RZ95 |
| Compatible Mfr Part Number | B30-R6600 |
| Double-sided Printable | Yes |
| For Print Method | Thermal Transfer |
| Height | 0.188" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Height | 2" |
| Label Material | Polyolefin |
| Label Media Format | Precut Roll |
| Label Width | 3/32" |
| Labels Per Roll | 1 |
| Labels Per Row | 1 |
| Legend (remove) | Blank |
| Material Properties | Heat-Shrinkable |
| Material Series | B-344 Series |
| Maximum Service Temperature | 267°F |
|---|---|
| Maximum Wire Diameter | 0.22" |
| Maximum Wire Gauge | 8 AWG |
| Maximum Wire Size (remove) | 0.078125" |
| Media Format | Precut Roll |
| Min. Wire Size | 0.031" |
| Minimum Service Temperature | -67°F |
| Minimum Wire Diameter | 0.09" |
| Minimum Wire Gauge | 16 AWG |
| Minimum Wire Size (remove) | 0.03125" |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | Bbp33, I3300 |
| Product Type | Wire Marking Sleeve |
| Recommended Ribbon | B30-R6600 |
| Resistance Properties | Chemical Resistant, Flame Resistant |
| Service Temperature Range | -67°F to +267°F |
| Shrink Ratio | 3:1 |
| Temp. Range | -67°F to +275°F |
| Width | 2" |
| Standards | METHOD 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (CLASS 1), SAE-AS-81531 |
| Height (cm) | 28.07 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 27.56 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 1.3455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)