-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Electrical Labeling, Wire And Cable Labeling |
| Color | White |
| Compatible Grainger Part No. | 30DA32 |
| Compatible Manufacturer Part Number | R6406 |
| Compatible Mfr. Part No. | R6406 |
| Core Diameter | 3" |
| Double-sided Printable | No |
| Finish | Matte |
| For Print Method | Thermal Transfer |
| Height | 0.438" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Color | White |
| Label Finish | Matte |
| Label Height | 2" |
| Label Material | Polyolefin |
| Label Media Format | Precut Roll |
| Label Width | 1/4" |
| Labels Per Roll | 1000 |
| Labels Per Row | 1 |
| Legend (remove) | Blank |
| Material Properties | Heat Shrinkable, Self Extinguishing |
|---|---|
| Material Series | B-7642 Series |
| Max. Wire Size | 0.215" |
| Maximum Service Temperature | 248°F |
| Maximum Wire Diameter | 0.21" |
| Maximum Wire Gauge | 10 Awg |
| Maximum Wire Size (remove) | 0.22" |
| Media Format | Precut Roll |
| Min. Wire Size | 1/8" |
| Minimum Service Temperature | -40°F |
| Minimum Wire Diameter | 0.13" |
| Minimum Wire Gauge | 12 AWG |
| Minimum Wire Size (remove) | 1/8" |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | Bbp11, Bbp12, Bbp72, I7100, Tht |
| Product Type | Wire Marking Sleeve |
| Recommended Ribbon | R6406 |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Service Temperature Range | -40°F to +248°F |
| Shrink Ratio | 21 |
| Temp. Range | -40°F to +248°F |
| Width | 2" |
| Standards | ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531 |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 13.08 |
| Width (cm) | 27.69 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)