-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Background Color | White |
| Color | Black, Blue, Red, Yellow |
| Fastener Attachment Length | 7" |
| Fastener Type | Nylon Tie |
| Hazard Communication Standard | Hmis |
| Height | 5 3/4" |
| Includes | (25) Nylon Ties |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Lamination Type | Not Laminated |
| Language | English |
| Legend Same On Both Sides | No |
| Legend/background Color | Black, Blue, Red, White, Yellow |
| Material | Economy Polyester |
| Mounting Hole Reinforcement Type | Metal |
|---|---|
| Mounting Hole Size | 3/8" |
| No. Of Tags | 25 |
| Number Of Printed Sides | 1 |
| Preprinted Images | Hmis Box |
| Preprinted Text | Target Organs Affected Health Hazard Fire Hazard Reactivity Special Protection Consult Corresponding Msds For Further Hazardous Information And Instructions |
| Product Type | Tag |
| Standards | Compliant With Directive 2011/65/Eu And 2015/863 |
| Subject Matter | Hazardous Materials |
| Tag Material | Polyester |
| Tag Shape | Rectangle |
| Thickness | 0.01" |
| Width | 3" |
| Write On Surface | Yes |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 11.18 |
| HS Code | 3921190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)