-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tag |
|---|---|
| Fastener Type | Nylon Tie |
| Grommet Material | Metal |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Includes | (25) Nylon Ties |
| Laminated | Yes |
| Language | English |
| Legend | Target Organs Affected Health Hazard Fire Hazard Physical Hazard Contact Corresponding Msds For Further Hazardous Information And Instructions |
| Legend Same On Both Sides | No |
| Legend/background Color | Blue, Red, White, Yellow |
| Material | Vinyl |
| Mounting Hole Reinforcement Type | Metal |
| No. Of Tags | 25 |
|---|---|
| No. Of Ties Included | 25 |
| Number Of Printed Sides | 2 |
| Preprinted Images (reverse Side) | Not Applicable |
| Reverse Side Legend | Warning Exposure To This Material Can Cause Damage |
| Shape | Rectangle |
| Tag Material | Polyester |
| Tag Shape | Rectangle |
| Tie Material | Nylon |
| Width | 3" |
| With Grommet / Without Grommet | With Grommet |
| Write On Surface | Yes |
| Height (cm) | 4.95 |
|---|---|
| Length (cm) | 23.24 |
| Width (cm) | 9.65 |
| HS Code | 3921190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)