-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Background Color | Yellow |
| Legend Color | Black |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 4 |
|---|---|
| Material | Vinyl |
| Material Properties | Pressure Sensitive |
| Width | 7" |
| Height (cm) | 6.22 |
|---|---|
| Length (cm) | 1.52 |
| Width (cm) | 37.47 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)