-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Adhesive Material | Acrylic |
| Adhesive Style | Permanent |
| Average Outdoor Durability | 8 yrs. to 10 yrs. |
| Background Color | Yellow |
| Finish | Glossy |
| Fits Pipe O.d. | 3" to 6" |
| Glow In The Dark | No |
| Height | 2 1/4" |
| Legend Color | Black |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 2 |
| Material | Vinyl |
| Material Properties | Pressure Sensitive |
|---|---|
| Minimum Application Temperature | 0°F |
| Pipe Marker Legend | (Arrow) |
| Pipe Marker Material | Vinyl |
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
| Product Type | Pipe Marker |
| Reflective | No |
| Roll Length | 2 1/4" |
| Roll Width | 7" |
| Self-adhesive Pipe Marker Format | Die-Cut On Cards |
| Thickness | 0.004" |
| Width | 7" |
| Standards | ANSI A13.1-2007 |
| Height (cm) | 37.08 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 1.52 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)