-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Bilingual Tag |
|---|---|
| For Location | Indoor |
| For Use With | General Equipment |
| Front Side Legend | Do Not Remove Tag |
| Header | Danger, Peligro |
| Header Background Color | Black, Red, White |
| Height | 7" |
| Hole Diameter | 3/8" |
| Includes | (100) 12" Cotton String Ties |
| Includes Ties | Yes |
| Language | English, Spanish |
| Legend Color | Black, Red |
| Legend Type | Text |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Mount Type | Cotton String |
|---|---|
| Number Of Printed Sides | 2 |
| Overall Height | 7" |
| Overall Width | 4" |
| Reverse Side Legend | Do Not Remove Tag |
| Shape | Rectangle |
| Sign Background Color | White |
| Sign Material | Paper |
| Signage Type | Tag |
| Tag Type | Tag |
| Thickness | 0.0098" |
| Tie Material | Cotton |
| Width | 4" |
| Write-on Surface | Yes |
| standard | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.02 |
| HS Code | 4821102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)