-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Bilingual Tag |
|---|---|
| Chemical Resistant | No |
| Corrosion Resistant | No |
| Fastener Type | Cotton String |
| Glow In The Dark | No |
| Grommet Material | No Grommet |
| Height | 7" |
| Hole Size | 3/8" |
| Includes | (100) String Fasteners |
| Indoor/outdoor Usage | Indoor Only |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Moisture Resistant | No |
| No. Of Fasteners Included | 100 |
| Number Of Tags | 100 |
| Printed Language | English, Spanish |
| Reverse Side Legend | Do Not Open This Valve/No Abrir Esta Valvula |
| Ruled | Ruled |
|---|---|
| Safety Tag Legend - Back Side | Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha: |
| Safety Tag Package Style | Pack |
| Self-laminating | No |
| Serialization | Not Serialized |
| Shape | Rectangular |
| Sign Header | Danger, Peligro |
| Sign Header -back Side | Danger/Peligro |
| Sign Legend | Do Not Open This Valve No Abrir Esta Valvula Signed By Firmado Por: Date Fecha: |
| Subject Matter | Authorized Personnel And Restricted Access |
| Tag Color | Black, Red, White |
| Tag Material | Cardstock |
| Thickness | 0.01" |
| Uv Resistant | No |
| Width | 4" |
| Write On Surface | Yes |
| standard | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 1.02 |
| HS Code | 4821102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)