-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| For Location | Indoor/Outdoor |
| For Use With | General Equipment |
| Front Side Legend | Stop Do Not Operate Signed By___Date___ |
| Grommet Material | Metal |
| Header Background Color | Black, Red, White |
| Height | 5 3/4" |
| Hole Diameter | 3/8" |
| Includes | (10) Nylon Ties |
| Includes Ties | Yes |
| Language | English |
| Legend Color | Black, Red |
| Legend Type | Text |
| Legend/background Color | Black, Red, White |
| Maximum Pull Force | 50 lbf. |
| Mount Type | Nylon Ties |
| Number Of Printed Sides | 2 |
|---|---|
| Overall Height | 5 3/4" |
| Overall Width | 3" |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant |
| Reverse Side Legend | Do Not Remove This Tag |
| Shape | Rectangle |
| Sign Background Color | White |
| Sign Material | Heavy Duty Polyester |
| Sign Out Sections | Date, Remarks, Signed By |
| Signage Type | Tag |
| Thickness | 0.0252" |
| Tie Material | Nylon |
| Width | 3" |
| Withstand Pull Force | 50 lbs. |
| Write-on Surface | Yes |
| Standards | OSHA, ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 1.02 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)