-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Chemical Resistant | Yes |
| Corrosion Resistant | Yes |
| Fastener Type | Cable Tie |
| Features | Matte Finish |
| Glow In The Dark | No |
| Grommet Material | Metal |
| Height | 5 3/4" |
| Includes | (10) Nylon Ties |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend/background Color | Black, Red, White |
| Moisture Resistant | No |
| No. Of Fasteners Included | 10 |
| No. Of Tags | 10 |
| Printed Language | English |
| Reverse Side Legend | Do Not Remove This Tag |
| Ruled | Ruled |
| Safety Tag Legend - Back Side | Do Not Remove This Tag Remarks: |
|---|---|
| Safety Tag Package Style | Pack |
| Self-laminating | No |
| Serialization | Not Serialized |
| Shape | Rectangular |
| Sign Header | Danger |
| Sign Header -back Side | Danger |
| Sign Legend | Do Not Use Reason Tagged: *Equipment Defective *Parts Missing *Work Incomplete *Dirty *Other Signed By: Date: |
| Subject Matter | Lockout Tagout |
| Tag Color | Black, Red, White |
| Tag Material | Polyester |
| Thickness | 0.025" |
| Uv Resistant | No |
| Width | 3" |
| Withstand Pull Force | 50 lbf. |
| Write On Surface | Yes |
| Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 1.02 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.27 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)