-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Label |
|---|---|
| Adhesive | Adhesive |
| Adhesive Material | Acrylic |
| Adhesive Properties | Permanent Adhesive |
| Height | 3/4" |
| Label Size (wxh) | 3/4" x 3/4" |
| Language | No Text |
| Legend/background Color | Blue, White |
| Material | Vinyl |
| Material Properties | Self Adhesive |
|---|---|
| Metal Detectable | No |
| Number Of Labels | 36 |
| Preprinted Images | Fully Body Suit Pictogram |
| Preprinted Text | No Text |
| Product Type | Right-To-Know Label |
| Shape | Square |
| Standards | Compliant With Directive 2011/65/Eu And 2015/863 |
| Width | 3/4" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.43 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)