-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive | Non-Adhesive |
| Adhesive Material | Not Applicable |
| Application | Wire And Cable Labeling |
| Color | Black |
| Compatible Grainger Part No. | 30DA42 |
| Compatible Manufacturer Part Number | IP-R6700-WT, R6700-WT |
| Compatible Mfr. Part No. | IP-R6700-WT, R6700-WT |
| Core Diameter | 3" |
| Double-sided Printable | Yes |
| Finish | Matte |
| For Print Method | Thermal Transfer |
| For Use With | Thermal Transfer Printers |
| Height | 0.641" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Finish | Matte |
| Label Height | 1" |
| Label Material | Polyolefin |
| Label Media Format | Precut Roll |
| Label Width | 3/8" |
| Labels Per Roll | 2 |
| Labels Per Row | 2 |
| Legend (remove) | Blank |
| Material Properties | Heat-Shrinkable |
| Material Series | B-342 Series |
|---|---|
| Max. Lines Of Print | Varies |
| Max. Wire Size | 8/25" |
| Maximum Service Temperature | 275°F |
| Maximum Wire Diameter | 0.32" |
| Maximum Wire Gauge | 4 AWG |
| Maximum Wire Size (remove) | 0.32" |
| Media Format | Precut Roll |
| Min. Wire Size | 1/8" |
| Minimum Service Temperature | -67°F |
| Minimum Wire Diameter | 4/25" |
| Minimum Wire Gauge | 10 AWG |
| Minimum Wire Size (remove) | 1/8" |
| Preprinted Symbol (remove) | No |
| Printer Series Compatibility | Bbp72, I5100, I7100, Ip Series, Tht |
| Product Type | Wire Marking Sleeve |
| Recommended Ribbon | Ip-R6700-Wt, R6700-Wt |
| Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant |
| Service Temperature Range | -67°F to +275°F |
| Shrink Ratio | 3:1 |
| Temp. Range | -67°F to +275°F |
| Width | 1" |
| Standards | MIL-STD-202, ROHS COMPLIANT, SAE-AMS-DTL-23053/5C (CLASS 1), SAE-AS-81531, UL RECOGNIZED |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)