-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roll |
|---|---|
| Adhesive Material | Not Applicable |
| Color | White |
| Double-sided Printable | No |
| Height | 0.188" |
| Label Attachment Style | Heat Shrink Sleeve |
| Label Color | White |
| Label Finish | Matte |
| Label Material | Polyolefin |
| Label Media Format | Precut Roll |
|---|---|
| Labels Per Roll | 2500 |
| Labels Per Row | 1 |
| Max. Wire Size | 2/25" |
| Min. Wire Size | 0.023" |
| Shrink Ratio | 31 |
| Temp. Range | -67°F to +275°F |
| Width | 2" |
| Height (cm) | 28.58 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.647 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)