BRADY 3410-V Letter Label, 3/8 Inch Char Ht, Indoor Only, Non-Reflective, Gothic, Black, V, Uppercase

Item: AH3JNQ
Model: 3410-V
Cross Ref: 32MF63
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.74
10% off
$10.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL RECOGNIZED

Shipping Information

Height (cm) 5.08
Length (cm) 0.05
Width (cm) 22.99
Country Of Origin US
Weight (kg) 0.0045

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site