-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Letter Label |
|---|---|
| Adhesive Type | Removeable And Repositionable Adhesive |
| Application | General Identification, Wire And Cable Labeling |
| Apwa Compliant Color | No |
| Background Color | Yellow |
| Character | B |
| Character Color | Black |
| Character Color Gradient | Solid Color |
| Character Type | Letters |
| Characters Included | B |
| Embossed | No |
| Font | Gothic |
| Glow-in-the-dark | No |
| Grade | Not Retroreflective |
| Includes | (78) Labels |
| Indoor/outdoor | Indoor |
| Indoor/outdoor Usage | Indoor Only |
| Label Finish | Semi Gloss |
|---|---|
| Legend Color | Black |
| Letter Casing | Uppercase |
| Markers Per Card | 78 |
| Material | Vinyl |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 1 |
| Number Of Pieces | 78 |
| Overall Height | 1/2" |
| Overall Width | 3/8" |
| Product Type | Individual Characters |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
| Retroreflective Grade | Non Reflective |
| Self-spacing/aligning | No |
| Visibility | Standard |
| standard | ASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL RECOGNIZED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 0.05 |
| Width (cm) | 22.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)