-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Symbol Label |
|---|---|
| Character | Dash |
| Character Height | 2.938" |
| Color | Black, Yellow |
| Material | Vinyl |
|---|---|
| Number Of Cards | 6 |
| Overall Height | 3 1/2" |
| Overall Width | 1 1/2" |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 0.08 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)