-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Symbol Label |
|---|---|
| Adhesive Type | Permanent Adhesive |
| Application | General Identification, Pipe And Valve Marking |
| Apwa Compliant Color | No |
| Background Color | Yellow |
| Character | Arrow |
| Character Color | Black |
| Character Color Gradient | Solid Color |
| Character Height | 1" |
| Character Outline Color | Not Applicable |
| Character Type | Symbols |
| Characters Included | Arrow Symbol |
| Color | Black, Yellow |
| Die Cut | Yes |
| Embossed | No |
| Font | Gothic |
| Includes | (10) Cards |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Finish | Gloss |
| Legend | Arrow Symbol |
| Legend Color | Black |
|---|---|
| Letter Casing | Uppercase |
| Markers Per Card | 10 |
| Material | Vinyl |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 1 |
| Number Of Pieces | 10 |
| Overall Height | 1 1/2" |
| Overall Width | 7/8" |
| Package Type | Sheet |
| Product Type | Individual Characters |
| Resistance Properties | Abrasion Resistant, Chemical Resistant,UVResistant, Weather Resistant |
| Retroreflective Grade | Non Reflective |
| Self-spacing/aligning | No |
| Series | 1530 Series |
| Subject Matter | Information |
| Visibility | Standard |
| standard | COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 0.25 |
| Width (cm) | 22.99 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)