-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Padlock |
|---|---|
| Body Color | Silver |
| Body Dimensions | 1 1/4" x 1 1/4" |
| Body Height | 1 1/4" |
| Body Material Coating | Anodized |
| Body Shape | Rectangular |
| Body Size | Compact Body |
| Body Style | Rectangular |
| Body Thickness | 5/8" |
| Body Width | 1 1/4" |
| Control Key Registration Required | No |
| Features | Each Padlock Keyed Differently, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed |
| For Location | Outdoor |
| For Use With | Lockout, Tagout, Security |
| Header | None, No Header |
| Includes | (12) Keys, (6) Padlocks |
| Key Style | Standard |
| Key Type | Keyed Different |
| Labeling | No Label Or Tag |
| Lock Body Material | Aluminum |
| Non-removable Key | Yes |
| Number Of Bumpers | 0 |
|---|---|
| Number Of Keys Included | 12 |
| Number Of Pins | 5 |
| Number Of Tumbler Pins | 6 |
| Opening Type | Key |
| Padlock Body Material | Aluminum |
| Padlock Shackle Material | Aluminum |
| Resistance Properties | Corrosion Resistant, Fade Resistant |
| Shackle Configuration | Open |
| Shackle Dia. | 1/4" |
| Shackle Height | 1" |
| Shackle Length | Standard |
| Shackle Material | Aluminum |
| Shackle Material Finish | Chrome Plated |
| Shackle Type | Open |
| Shackle Width | 3/4" |
| Shape | Rectangle |
| Vertical Shackle Clearance | 1" |
| Weatherability | Rust Resistant |
| Width Across Shackle | 3/4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 7.87 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)