-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyed Padlock |
|---|---|
| Body Color | Blue |
| Body Finish | Laminated |
| Body Height | 1.1" |
| Body Material Coating | Laminated |
| Body Shape | Rectangular |
| Body Style | Rectangular |
| Body Thickness | 1" |
| Body Width | 1.7" |
| Color | Blue |
| Control Key Registration Required | No |
| Features | 5-Pin Cylinder, Body Plates Individually Coated, Made From Recycled Material |
| For Location | Outdoor |
| For Use With | Lockout/Tagout, Security |
| Header | None, No Header |
| Horizontal Shackle Clearance | 4/5" |
| Includes | (1) Key, (1) Padlock |
| Key Style | Standard |
| Key Type | Keyed Different |
| Keying | Yes |
| Labeling | No Label Or Tag |
| Lock Body Material | Steel |
| Non Removable Key | Yes |
| Number Of Bumpers | 1 |
| Number Of Keys | 1 |
|---|---|
| Number Of Keys Included | 1 |
| Number Of Pins | 5 |
| Number Of Tumbler Pins | 5 |
| Opening Type | Key |
| Overall Width | 1.7" |
| Padlock Body Material | Steel |
| Padlock Body Shape | Rectangular |
| Padlock Shackle Material | Hardened Steel |
| Resistance Properties | Corrosion Resistant |
| Shackle Configuration | Extended |
| Shackle Dia. | 0.266" , 1/4" , 17/64" |
| Shackle Height | 2" |
| Shackle Length | Extended |
| Shackle Material | Hardened Steel |
| Shackle Material Coating | Triple Coated |
| Shackle Material Finish | Triple Coated |
| Shackle Type | Extended |
| Shape | Rectangle |
| Vertical Shackle Clearance | 2" |
| Weather Proof | Yes |
| Weatherability | Body Plates Individually Coated For Superior Rust Protection, Offering 13 Times Better Corrosion Resistance Than Normal Steel Locks |
| Width Across Shackle | 3/4" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 4.57 |
| HS Code | 8301100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)