-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Hasp |
|---|---|
| Closed Hasp Hole Size | 1 1/2" |
| Coating | Vinyl |
| Color | Red |
| For Maximum Padlock Shackle Diameter | 0.335" |
| Hasp Closure Type | Scissor Action Interlocking |
| Hasp Horizontal Clearance | 1.48" |
| Hasp Style | Standard |
| Hasp Type | Pry Resistant |
| Header | None, No Header |
| Includes | Tamper-Proof Interlocking Tabs |
| Legend | No Legend |
| Length | 5" |
| Lockout Color | Red |
| Lockout Material | Steel |
|---|---|
| Lockout Material Finish | Vinyl Coated |
| Material | Steel |
| Max. Number Of Padlocks | 6 |
| Number Of Jaws | 1 |
| Opening Size | 1 1/2" |
| Osha Compliant | Yes |
| Overall Length | 4.97" |
| Overall Width | 1 23/40" |
| Padlock Shackle Max. Dia. | 3/8" |
| Product Type | Pry-Resistant Hasp |
| Resistance Properties | Chemical Resistant |
| Width | 2 3/8" |
| standard | ROHS 2011/65/EU COMPLIANT, ROHS 2015/863 COMPLIANT |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 12.45 |
| HS Code | 8302496085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.108 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)