-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shallow Bowl Washfountain |
|---|---|
| Ada Compliance | Yes |
| Basin Height | 34" |
| Bowl Depth | 4 1/4" |
| Bowl Length | 54" |
| Bowl Shape | Semi Circular |
| Bowl Width | 26" |
| Cec Compliant | Non Cec Compliant |
| Color | Silver |
| Connection Drain (in.) | 1 1/2" |
| Drain Type | Central Rising, Supplied From Above |
| Finish | Unfinished |
| Flow Rate | 0.5 GPM |
| Gauge | 14 ga. |
| Includes | Soap Dispenser |
| Includes Back Splash | No |
| Includes Faucet | Yes |
| Includes Installation Hardware | Yes |
| Includes Side Splash | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Material | Stainless Steel |
| Mounting Type - Sinks | Floor |
| Number Of Stations | 4 |
| Operating Psi Range | 20 psi to 80 psi |
| Operation Type | Infrared Sensor |
| Overall Height | 44" |
| Overall Length | 26" |
| Overall Width | 36" |
| People Served | 3 |
| Series | SENTRY Series |
| Sink Material | Stainless Steel |
| Sink Type | General Purpose |
| Type | Semi Circular |
| Wash Fountain Activation Type | Sensor |
| Water Connection | 1/2" |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | NPT |
| Standards | NSF/ANSI 372, TAS, UPC |
| Height (cm) | 110.49 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 64.14 |
| HS Code | 7324100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 42.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)