-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washfountain |
|---|---|
| Ada Compliance | Yes |
| Agency Compliance | Yes |
| Back Splash Height | 6" |
| Basin Height | 34" |
| Bowl Depth | 9 1/2" |
| Bowl Length | 54" |
| Bowl Shape | Semi Circular |
| Bowl Width | 32 1/4" |
| Cec Compliant | Non Cec Compliant |
| Color | Empire Gray |
| Connection Drain | 1 1/2" |
| Connection Drain (in.) | 1 1/2" |
| Drain Type | Special Vented Trap, Supplied From Above |
| Finish | Unfinished |
| Flow Rate | 2.5 GPM |
| Green Certification Or Other Recognition | Greenguard Certified |
| Includes | Soap Dispenser |
| Includes Back Splash | Yes |
| Includes Faucet | Yes |
| Includes Installation Hardware | Yes |
| Includes Side Splash | No |
| Indoor/outdoor | Indoor |
| Indoor/outdoor Usage | Indoor |
|---|---|
| Installation Hardware Included | Yes |
| Manufacturers Warranty Length | 1 yr. |
| Material | Terreon |
| Number Of Stations | 4 |
| Operating Psi Range | 20 psi to 80 psi |
| Operation Type | Infrared Sensor |
| Overall Height | 55 3/4" |
| Overall Length | 32 1/4" |
| Overall Width | 54" |
| People Served | 4 |
| Series | TERREON DEEP BOWL Series |
| Sink Material | Terreon |
| Sink Mounting Type | Wall |
| Sink Type | General Purpose |
| Type | Semicircular |
| Voltage | 120V AC |
| Voltage Type | 110 |
| Wash Fountain Activation Type | Sensor |
| Water Connection | 1" |
| Water Inlet Connection Size | 1" |
| Water Inlet Connection Type | NPT |
| Standards | ADA, UPC |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 144.78 |
| Width (cm) | 114.3 |
| HS Code | 7324100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 123.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)