-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drench Shower With Eyewash |
|---|---|
| Activates By | Flag Push Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Assembled |
| Barrier Free | Yes |
| Bowl Style | Covered |
| Color | Yellow |
| Electrical Cord Length | Not Available |
| Eye Wash Activates By | Flag Push Handle |
| Eye Wash Covering | Yes |
| Eyewash Bowl | Stainless Steel |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Material | Plastic |
| Eyewash Spray Head Style | Covered |
| Fitting Material | Stainless Steel |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 3 1/9" |
|---|---|
| Heat Traced | No |
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | No |
| Inlet Pipe Gender | Male |
| Installation Type | Plumbed |
| Mounting | Free Standing |
| Mounting Type | Floor , Standard |
| Outlet Pipe Gender | Male |
| Pipe Material | Galvanized Steel |
| Shower Activation | Pull Rod |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Plastic |
| Shower Spray Head Material | Plastic |
| Spray Head Material | Plastic |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 41.91 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)