-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drench Shower With Eyewash |
|---|---|
| Activates By | Flag Push Handle |
| Ansi Compliance | Primary |
| Ansi Compliant | Yes |
| Assembled/unassembled | Assembled |
| Barrier Free | Yes |
| Bowl Diameter | 13" |
| Bowl Style | Uncovered |
| Color | Yellow |
| Coverage | Eyes And Face |
| Depth | 26 13/16" |
| Electrical Cord Length | Not Available |
| Eye Wash Activates By | Flag Push Handle |
| Eye Wash Covering | No |
| Eyewash Activation | Push Plate |
| Eyewash Bowl Material | Stainless Steel |
| Eyewash Bowl Style | Uncovered |
| Eyewash Handle Material | Stainless Steel |
| Eyewash Spray Head Material | Plastic |
| Eyewash Spray Head Style | Covered |
| For Environment | General Purpose |
| Hazardous Location Rating | Not Rated |
| Head Dia. | 3 1/9" |
| Heat Traced | No |
| Height | 94 1/8" |
| Includes | Inspection Tag, Universal Identification Sign |
| Includes Drench Hose | No |
| Includes Foot Pedal | No |
| Includes Showerhead Shroud | No |
|---|---|
| Inlet Connection Location | Top |
| Inlet Pipe Gender | Male |
| Inlet Pipe Size | 1 1/4" |
| Inlet Pipe Thread Type | NPT |
| Installation Type | Plumbed |
| Maximum Flow Rate | 22 GPM |
| Min. Operating Temp. | 32°F |
| Minimum Flow Rate | 20 GPM |
| Mount Hole Diameter | 3/8" |
| Mounting | Free Standing |
| Mounting Style | Standard |
| Mounting Type | Floor |
| Outlet Pipe Gender | Male |
| Outlet Pipe Size | 1 1/4" |
| Outlet Pipe Thread Type | NPT |
| Pipe Material | Galvanized Steel |
| Series | HALO Series |
| Shower Activation | Pull Rod |
| Shower Handle Length | 26 1/4" |
| Shower Handle Material | Stainless Steel |
| Shower Head Activates By | Pull Handle |
| Shower Head Material | Plastic |
| Shower Spray Head Diameter | 3 1/10" |
| Shower Spray Head Material | Plastic |
| Spray Head Material | Plastic |
| Valve Material | Chrome Plated Brass |
| Width | 13" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 83.82 |
| Width (cm) | 38.1 |
| HS Code | 7324900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)