-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sensor/Adaptive |
|---|---|
| For Use With | Express Lavatory |
| Includes | Sensor/Adaptive Short 6-1/2 In |
| Product Type | Sensor/Adaptive |
|---|---|
| Type | Short 6.5" Lead |
| Wash Fountain Part Type | Sensor |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)