-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cordset |
|---|---|
| Angle | 90° |
| Cable Jacket Color | Yellow |
| Cable Jacket Material | PVC |
| Cable Length | 6 ft. |
| Connector Type | Female |
| End 1 Connection | 7/8" Female |
| End 1 Connection Type | 7/8" |
| End 1 Gender | Female |
| End 1 Mounting Orientation | Right Angle |
| End 1 Number Of Pins | 3 |
| End 1 Thread | 7/8"-16 |
| End 2 Connection | Bare Wire |
| End Connection Type 2 | Bare Wire |
| Features | Low Resistance Contact Design With Gold Over Palladium Nickel Plating |
| Ip Rating | IP67, IP68 |
|---|---|
| Jacket Color | Yellow |
| Jacket Material | PVC |
| Max. Amps | 13A |
| Max. Voltage | 600V AC/DC |
| Maximum Operating Temperature | 221°F |
| Maximum Voltage | 600V DC/600V AC |
| Minimum Operating Temperature | -4°F |
| Nema Rating | NEMA 6P |
| Number Of Conductors | 3 |
| Number Of Wires | 3 |
| Temp. Range | -4°F to +221°F |
| Wire Size | 16 AWG |
| Standards | CSA CERTIFIED, IEC, UL LISTED |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 19.05 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.2925 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)