-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cordset |
|---|---|
| Cable Length | 12 ft. |
| Connector Type | Female Straight |
| End 1 Number Of Pins | 2 |
| End Connection Type 2 | Bare Wire |
| Ip Rating | IP67, IP68 |
| Jacket Color | Yellow |
| Jacket Material | PVC |
|---|---|
| Max. Amps | 13A |
| Max. Voltage | 600V AC/DC |
| Nema Rating | NEMA 6P |
| Number Of Conductors | 2 |
| Temp. Range | -4°F to +221°F |
| Wire Size | 16 AWG |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 24.13 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)