-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Glasses |
|---|---|
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Gray |
| Arm Tip Type | Bayonet |
| Eyewear Size | M |
| Frame Color | Gray |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate, TPR |
| Frame Type | Frameless |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Coating | Anti Fog, Scratch Resistant |
|---|---|
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Series | BULLSEYE Series |
| Size | Universal |
| Style | Frameless |
| Temple Color | Gray |
| Temple Style | Bayonet |
| X-ray Detectable | Yes |
| Standards | ANSI Z87.1-2015, CSA Z94.3 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 6.1 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.0272 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)