-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Glasses |
|---|---|
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Arm Color | Pink |
| Arm Tip Type | Spatula |
| Eyewear Size | S |
| Frame Color | Clear, Pink |
| Frame Design | Wraparound |
| Frame Material | Polycarbonate |
| Frame Type | Frameless |
| Gender | Women |
| Glasses Frame Style | Wraparound With Side Protection |
| Includes Polarized Lens Coating | No |
| Lens Coating | Scratch Resistant |
|---|---|
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Photochromatic Lens | No |
| Series | Eva Petite |
| Size | S |
| Temple Color | Clear, Pink |
| Uv Protection | 99.9% |
| X-ray Detectable | Yes |
| Standards | ANSI Z87.1-2015 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 16 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)