BOSTON GEAR L509-2 Rack Gear, 14 1/2 Deg. Pressure Angle, 20 Diametral Pitch, Steel

Item: AK3AVA
Model: L509-2
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$171.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Steel Rack
Diametral Pitch 20
Face Width 3/8"
Material Steel
Overall Length 24"
Overall Thickness 3/8"
Pitch Line Backing 0.325"
Pressure Angle 14.5°

Shipping Information

Height (cm) 2.54
Length (cm) 60.96
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.401

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site