-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steel Rack |
|---|---|
| Diametral Pitch | 20 |
| Face Width | 1/2" |
| Material | Steel |
| Overall Length | 48" |
|---|---|
| Overall Thickness | 1/2" |
| Pitch Line Backing | 0.45" |
| Pressure Angle | 20° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.445 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)