BOSTON GEAR FC15 9/16 Shaft Coupling, Half, 3 Jaw

Item: AC2LRK
Model: FC15 9/16
Cross Ref: 2L032
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$124.61
5% off
$118.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Shaft Couplings
Assembled Coupling Length 2 3/4"
Bore Dia. 9/16"
Bore Tolerance 0" to 0.001"
Bore Type Round Bore With Keyway
Coupling Overall Length 2 3/4"
Coupling Size FC15
For Shaft Type Keyed
Hub Dia. 1 1/4"
Hub Diameter 1 1/4"
Hub Length 3/4"
Hub Material Carbon Steel
Hub Projection 3/4"
Included Screws Set Screw
Jaw Profile Straight
Keyway Yes
Keyway Depth 1/16"
Keyway Size 1/8" x 1/16"
Keyway Width 1/8"
Length Through Bore 1"
Material Steel
Max. Speed 1750 RPM
Maximum Bore Dia. 7/8"
Maximum Speed 3450 RPM
Number Of Locking Screws 1
Outside Dia. 1 1/2"
Overall Coupling Length 2 3/4"
Overall Length 2 3/4"
Rated Torque For Spider Types 500 lbs.-in.
Screw Size 1/4"-20
Series FC Series
Shaft Locking Type Set Screw
Size FC15
System Of Measurement Inch

Shipping Information

Height (cm) 8.64
Length (cm) 6.98
Width (cm) 8.64
HS Code 8483908040
Country Of Origin CN
Weight (kg) 0.18

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site