-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Couplings |
|---|---|
| Assembled Coupling Length | 2.31" |
| Bore Dia. | 1/2" |
| Bore Tolerance | 0" to 0.001" |
| Bore Type | Round Bore With Keyway |
| Coupling Overall Length | 2 5/16" |
| Coupling Size | FC12 |
| For Shaft Type | Keyed |
| Hub Dia. | 1" |
| Hub Diameter | 1" |
| Hub Length | 5/8" |
| Hub Material | Carbon Steel |
| Hub Projection | 5/8" |
| Included Screws | Set Screw |
| Jaw Profile | Straight |
| Keyway | Yes |
| Keyway Depth | 1/16" |
| Keyway Size | 1/8" x 1/16" |
|---|---|
| Keyway Width | 1/8" |
| Length Through Bore | 0.8" |
| Material | Steel |
| Max. Speed | 1750 RPM |
| Maximum Bore Dia. | 5/8" |
| Maximum Speed | 3450 RPM |
| Number Of Locking Screws | 1 |
| Outside Dia. | 1 1/4" |
| Overall Coupling Length | 2 5/16" |
| Overall Length | 2.31" |
| Rated Torque For Spider Types | 200 lbs.-in. |
| Screw Size | 1/4"-20 |
| Series | FC Series |
| Shaft Locking Type | Set Screw |
| Size | FC12 |
| System Of Measurement | Inch |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 5.87 |
| Width (cm) | 3.56 |
| HS Code | 8483908010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)