-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hollow Kingpin Swivel Caster w/Total-Lock |
|---|---|
| Antistatic | No |
| Bearing Type | Ball Bearing |
| Bolt Hole | 1/2" |
| Bolt Hole Dia. | 1/2" |
| Caster Brake Type | Total Lock Brake |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Stem Type | Hollow Kingpin |
| Caster Sub-type | Swivel |
| Caster Wheel Material | Polyurethane |
| Core Color | Silver |
| Core Material | Aluminum |
| Corrosion-resistant | No |
| Electrically Conductive | No |
| Esd | No |
| Features | Hollow |
| Frame Finish | Zinc Plated |
| Heat-resistant | No |
| Load Capacity | 660 lbs. |
| Load Capacity (static) | 1765 lbs. |
| Load Capacity At 2.5 Mph | 705 lbs. |
| Load Capacity At 4 Km/h | 320 Kg |
| Load Rating | 660 lbs. |
| Mounting Bolt Dia. | 1/2" |
| Mounting Height | 5 1/16" |
| Mounting Type | Bolt Hole |
| Non-marking | Yes |
| Non-staining | Yes |
| Number Of Wheels | 1 |
| Offset (f) | 1 15/16" |
| Operating Noise/floor Surface Preservation | Very Good |
| Overall Height | 5 1/8" |
|---|---|
| Plate Diameter | 3 7/16" |
| Raceway | Double Ball |
| Replacement Wheel | ALST 100/15K |
| Rolling Resistance | Very Good |
| Stem Dia. | 1/2" |
| Stem Hole Dia. | 1/2" |
| Stem Type | Hollow Kingpin |
| Suitable For Autoclaves | No |
| Suitable For Machine Washing | No |
| Swivel Raceway Type | Double Ball |
| Temperature Resistance Max | 160°F |
| Temperature Resistance Min | -5°F |
| Total Height (h) | 5 1/8" |
| Tread And Tyre Hardness | 75 Shore A |
| Tread Hydrolysis-resistant | No |
| Unit Weight | 3.3 lbs. |
| Wear Resistance | Very Good |
| Wheel Bearing Type | Precision Ball |
| Wheel Bearings | Precision Ball |
| Wheel Color | Green |
| Wheel Core Material | Aluminum |
| Wheel Dia. | 3 7/8" |
| Wheel Diameter | 4" |
| Wheel Material | Polyurethane |
| Wheel Width | 1 9/16" |
| Wheel/tread Color | Green |
| Wheel/tread Hardness | 75 Shore A |
| Wheel/tread Hardness Rating | Soft |
| Wheel/tread Material | Polyurethane |
| Standards | DIN EN 12532 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.4468 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)