-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dual Wheel Swivel Caster |
|---|---|
| Antistatic | No |
| Bearing Type | Ball Bearing |
| Bolt Hole Diameter | 5/16" |
| Bolt Hole Spacing | 3 5/32" x 2 3/8" |
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Nylon |
| Caster Product Group | Swivel Caster |
| Caster Sub-type | Swivel |
| Caster Type | Swivel |
| Core Color | Tan |
| Core Material | Nylon |
| Corrosion-resistant | No |
| Durometer | 80 Shore D |
| Electrically Conductive | No |
| Esd | No |
| Frame Finish | Zinc Plated |
| Frame Material | Steel |
| Heat-resistant | No |
| Hole Pattern | A |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Load Capacity (static) | 3470 lbs. |
| Load Capacity At 1.9 Mph | 1390 lbs. |
| Load Capacity At 2.5 Mph | 1390 lbs. |
| Load Capacity At 3 Km/h | 630 Kg |
| Load Capacity At 4 Km/h | 630 Kg |
| Load Rating | 1540 lbs. |
| Lock Type | No Lock Included |
| Mounting Bolt Dia. | 5/16" |
| Mounting Height | 3 5/8" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 3 11/32" x 3 15/16" |
| Mounting Plate Size & Bolt Hole Pattern | 3 11/32" X 3 15/16" ( D ) |
| Mounting Type | Top Plate |
|---|---|
| Non-marking | Yes |
| Non-staining | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 2 |
| Offset (f) | 1 9/16" |
| Operating Noise / Floor Surface Preservation | Satisfactory |
| Outside Bolt Hole Spacing | 2 3/8" x 3 5/32" |
| Overall Height | 3 5/8" |
| Plate Size | 3 15/16" x 3 3/8" |
| Plate Thickness | 0.312" |
| Plate Type | C |
| Raceway Type | Double Ball |
| Rolling Resistance | Excellent |
| Suitable For Autoclaves | No |
| Suitable For Machine Washing | No |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Swivel Raceway Type | Double Ball |
| Temperature Resistance Max | 175°F |
| Temperature Resistance Min | -5°F |
| Total Height (h) | 3 5/8" |
| Tread And Tyre Hardness | 80 Shore D |
| Tread Hydrolysis-resistant | No |
| Tread Shape | Standard |
| Unit Weight | 3.7 lbs. |
| Wear Resistance | Very Good |
| Wheel Bearing Type | Precision Ball |
| Wheel Color | White |
| Wheel Core Material | Nylon |
| Wheel Dia. | 2 3/8" |
| Wheel Material | Nylon |
| Wheel Width | 1 1/4" |
| Wheel/tread Color | White |
| Wheel/tread Hardness | 80 Shore D |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Nylon |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 20.32 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.674 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)